Shop All File Holders
Romanoff
Magazine File, Yellow, PK2
Mfr # 777-03
Zoro # G5440602
product price: $22.19
/pk 2, $11.10/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material plastic
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # 777-03
- Zoro # G5440602
- UPC # 194629060641
- Country of Origin United States
- Category File Holders
Details
Color | Yellow |
Material | plastic |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
These colorful Magazine Files are made of sturdy, durable plastic. Color-code your magazines by volume & issue, or use them to store stationery on your desktop. Measures 9.5"L x 3.5"W x 11.5"H. Sold as a pack of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Fuser Assembly, 200000 Yield (115R00139)
- TORBAL Balance Scale, 300kg/600 lb., 19 in.W (BA303)
- QUARTET Dry-Erase Board, Motion Cubicle, w/marker, 18"x24", Black (QRTMMP25)
- ZORO SELECT Plastic Strapping Combo Tool, Steel (2CXN7)
- ROMANOFF Magazine File, Purple, PK2 (777-06)
- ROMANOFF Desk Top Organizer, Blue, PK3 (776-04)
- ROMANOFF Magazine File, Orange, PK2 (777-09)
- ROMANOFF Magazine File, Blue, PK2 (777-04)
- ROMANOFF Tattle® Shelf File, Blue, PK6 (772-04)
- ROMANOFF Magazine File, Red, PK2 (777-02)
- DATUM STORAGE Rotary Shelf, 7H Letter Starter, Gray Mist (XLT-S7)
- Romanoff File Holders