Shop All File Holders
Romanoff
Magazine File, Orange, PK2
Mfr # 777-09
Zoro # G7678737
product price: $27.25
/pk 2, $13.63/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 2 magazine files
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # 777-09
- Zoro # G7678737
- UPC # 194629060696
- Country of Origin United States
- Category File Holders
Details
Color | Orange |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 2 magazine files |
Material | Plastic |
Description
These colorful Magazine Files are made of sturdy, durable plastic. Color-code your magazines by volume & issue, or use them to store stationery on your desktop. Measures 9.5"L x 3.5"W x 11.5"H. Sold as a pack of 2 magazine files.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTIE.COM 15 Inch Red Pull-Tight Security Seal 100PK (640122)
- BROTHER High-Yield Toner, 12,000 Page-Yield, Black (TN810XLBK)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk100 (5ZW37)
- QUARTET 14"x11" Magnetic Porcelain In/Out Board (750)
- ROMANOFF Tattle® Shelf File, Green, PK6 (772-05)
- ROMANOFF Tattle® Shelf File, Blue, PK6 (772-04)
- ROMANOFF Magazine File, Blue, PK2 (777-04)
- ROMANOFF Magazine File, Yellow, PK2 (777-03)
- ROMANOFF Magazine File, Red, PK2 (777-02)
- ROMANOFF Tattle® Wide Shelf File, Yellow, PK3 (773-03)
- ZORO SELECT Desk Organizer, 4 Horizontal, Blk (1AYE5)
- Romanoff File Holders