Shop All File Holders
Romanoff
Magazine File, Green, PK2
Mfr # 777-05
Zoro # G7678947
product price: $26.45
/pk 2, $13.23/ea
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Material Plastic
- Includes 2 magazine files
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # 777-05
- Zoro # G7678947
- UPC # 194629060665
- Country of Origin United States
- Category File Holders
Details
Color | Green |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Material | Plastic |
Includes | 2 magazine files |
Description
These colorful Magazine Files are made of sturdy, durable plastic. Color-code your magazines by volume & issue, or use them to store stationery on your desktop. Measures 9.5"L x 3.5"W x 11.5"H. Sold as a pack of 2 magazine files.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Desktop 3D Printer, 16" W, 120V, 50/60 Hz (3D45-01)
- KONICA MINOLTA Black Toner Cartridge 27K YLD (TN321K)
- BARKER CREEK Gold Computer Paper, 50 sheets/Package (741)
- SHARPIE Permanent Marker, , Fine Point, 8/PK, Assorted PK (SAN30217PP)
- ROMANOFF Tattle® Wide Shelf File, Yellow, PK3 (773-03)
- ROMANOFF Magazine File, Orange, PK2 (777-09)
- ROMANOFF Magazine File, Purple, PK2 (777-06)
- ROMANOFF Tattle® Shelf File, Green, PK6 (772-05)
- ROMANOFF Magazine File, Blue, PK2 (777-04)
- ROMANOFF Tattle® Shelf File, Blue, PK6 (772-04)
- HARDWARE RESOURCES Grey Hanging File Kit (FILE-KIT-GR)
- Romanoff File Holders