Shop All Carts, Caddies & Accessories
Romanoff
Large Utility Caddy, Red, PK3
Mfr # 26002
Zoro # G5635087
product price: $33.25
/pk 3, $11.08/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Recommended Age 3+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # 26002
- Zoro # G5635087
- UPC # 194629051335
- Country of Origin Israel
- Category Carts, Caddies & Accessories
Details
Color | Red |
Material | Plastic |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Description
This large caddy will tote around a handsome supply of paints, markers, brushes, cleaners, and anything else you can think of. Measures 12.75"L x 11.25"W x 6.75"H. Pack of 3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 46 gal Recycling Bin, Bronze Vein/Satin Brass (2007914)
- DIVERSEY Cleaner and Disinfectant Concentrate, 32 oz. Bottle, Unscented, Blue (04331.)
- REMCO VIKAN Blue 20" Squeegee Head, Width: 19-3/4" (77133)
- WALTER SURFACE TECHNOLOGIES Empty Spray Bottle Spatter Block (53L321)
- ROMANOFF Large Utility Caddy, Purple, PK3 (26006)
- ROMANOFF Deluxe Small Utility Caddy, Blue, 3PK (26904)
- ROMANOFF Large Utility Caddy, Yellow, PK3 (ROM26003)
- ROMANOFF Small Utility Caddy, Blue, PK6 (25904)
- ROMANOFF Deluxe Small Utility Caddy, Red, 3PK (26902)
- ROMANOFF Small Caddy with 6 Cups, 2PK (250)
- RUBBERMAID COMMERCIAL Disinfecting Pail, 5 qt, Red (1857375)
- Romanoff Carts, Caddies & Accessories