Shop All Carts, Caddies & Accessories
Romanoff
Large Utility Caddy, Green, PK3
Mfr # 26005
Zoro # G5636645
product price: $28.35
/pk 3, $9.45/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
- Recommended Age 3+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # 26005
- Zoro # G5636645
- UPC # 194629051366
- Country of Origin Israel
- Category Carts, Caddies & Accessories
Details
Color | Green |
Material | Plastic |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Description
This large caddy will tote around a handsome supply of paints, markers, brushes, cleaners, and anything else you can think of. Measures 12.75"L x 11.25"W x 6.75"H. Pack of 3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIP-UP Carpet Protection Film, 36 in x 500 ft (CPF36500)
- ZEP 1 gal (3.8 L) Reach Hand Cleaner 4 PK (ZPE92524CT)
- BOARDWALK Deep Scrub Pads, 16 Diameter, Maroon, 10PK (7100151298)
- CLOROX Splash-Less Regular Scent Bleach 117 oz (32407)
- ROMANOFF Small Caddy with 6 Cups, 2PK (250)
- ROMANOFF Large Utility Caddy, Purple, PK3 (26006)
- ROMANOFF Large Utility Caddy, Yellow, PK3 (ROM26003)
- ROMANOFF Deluxe Small Utility Caddy, Blue, 3PK (26904)
- ROMANOFF Large Utility Caddy, Blue, PK3 (26004)
- ROMANOFF Deluxe Small Utility Caddy, Red, 3PK (26902)
- CARLISLE FOODSERVICE JC1945CB23 Gray 3-Compartment Janitorial Tool Caddy for JC1945S23 and JC1945L23 Carts (271JC1945CGY)
- Romanoff Carts, Caddies & Accessories