Shop All Storage Bins
Romanoff
Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Green, 3 PK
Mfr # 749-05
Zoro # G4793838
product price: $29.99
/pk 3, $10.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 12 1/4 in
- Overall Width 9 3/4 in
- Overall Height 6 in
- Includes 3 baskets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # 749-05
- Zoro # G4793838
- UPC # 194629025152
- Country of Origin Israel
- Category Storage Bins
Dimensions
Overall Length | 12 1/4 in |
Overall Width | 9 3/4 in |
Overall Height | 6 in |
Details
Color | Green |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Includes | 3 baskets |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Romanoff Book Basket with carry handles is great for classroom and library storage needs. Includes a label holder built into one handle. Measures 12.25"L x 9.75"W x 6"H. Sold as a pack of 3 baskets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rack Recessing Bracket 4U (RRB-4)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Sand (DTS-121536-3SD)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7218S-5D)
- KNAPE & VOGT Slot Standard, Steel, 500 lb. (0120-70WT)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Orange, 3 PK (749-09)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Blue, 3 PK (72504)
- ROMANOFF Storage Bin, Plastic, Blue, 3 PK (53604)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Yellow, 3 PK (72503)
- ROMANOFF Storage Bin, Plastic, Red, 3 PK (72502)
- ROMANOFF Storage Bin, Green, 3 PK (ROM15105)
- WM DISPLAY GROUP CAULK BIN SHELF BLACK 2PK (9519)
- Romanoff Storage Bins