Shop All Storage Bins
Romanoff
Hang & Stack Storage Bin, Plastic, 11 1/2 in W, 3 in H, 14 1/4 in L, Yellow, 3 PK
Mfr # 536-03
Zoro # G4793899
product price: $32.65
/pk 3, $10.88/ea
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Overall Length 14 1/4 in
- Overall Width 11 1/2 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Romanoff
- MFR # 536-03
- Zoro # G4793899
- UPC # 194629025190
- Country of Origin Israel
- Category Storage Bins
Dimensions
Overall Length | 14 1/4 in |
Overall Width | 11 1/2 in |
Overall Height | 3 in |
Details
Color | Yellow |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Includes | 3 trays |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Romanoff Tattle® Trays are a great new storage solution for small books and papers alike. The Tattle® Tray handle doubles as a label holder! The 12QT resembles our 5" Letter Tray. Measures 14.25"L x 11.5"W x 5.75"H. Sold as a pack of 3 trays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, For Mfr. No. QTB303 (QTB303CUP)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Red (QGH800RD)
- FLAMBEAU Compartment Box with 4 to 40 compartments, Plastic, 3 in H x 18 1/2 in W (6745BA)
- GRACIOUS LIVING Shelving Unit Gl Ld Wht (91088-1C)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Blue, 3 PK (72504)
- ROMANOFF Storage Bin, Blue, 3 PK (ROM15104)
- ROMANOFF Storage Bin, Plastic, Blue, 3 PK (53604)
- ROMANOFF Storage Bin, Orange, 3 PK (ROM15109)
- ROMANOFF Storage Bin, Green, 2 PK (ROM16005)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Green, 3 PK (749-05)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Black (QUS220BK)
- Romanoff Storage Bins