Shop All File Holders
Romanoff
Desk Top Organizer, Purple, PK3
Mfr # 776-06
Zoro # G4780538
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Material Plastic
- Includes 3 organizers
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Romanoff
- MFR # 776-06
- Zoro # G4780538
- UPC # 194629089741
- Country of Origin Israel
- Category File Holders
Details
Color | Purple |
Material | Plastic |
Includes | 3 organizers |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Everyone needs a bit of help getting organized, and Romanoff's Desk Top Organizer could very well help you! Clean off your work space by hanging file folders in this slender and bright desk top accessory. Measures 14"L x 6"W x 10"H. Sold as a pack of 3 organizers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 26" x 26" x 26", Kraft, 5/Bundle (22XM71)
- CARDINAL Binder 11x17 3", White (22142)
- QUARTET Partition Hook, 2-1/2 in.H, 1-1/2 in.W, PK2 (7501)
- OXFORD Index Card, Plain, 4"X6", Blue, PK100 (7420BLU)
- ROMANOFF Magazine File, Orange, PK2 (777-09)
- ROMANOFF Magazine File, Purple, PK2 (777-06)
- ROMANOFF Tattle® Shelf File, Green, PK6 (772-05)
- ROMANOFF Tattle® Shelf File, Blue, PK6 (772-04)
- ROMANOFF Magazine File, Red, PK2 (777-02)
- ROMANOFF Magazine File, Green, PK2 (777-05)
- ROLODEX Nestable Side Load Letter Tray, Black (62555)
- Romanoff File Holders