Shop All Storage Bins
Romanoff
Storage Bin, Plastic, Green, 3 PK
Mfr # 72505
Zoro # G504405742
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
- Includes 3 Cube Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Romanoff
- MFR # 72505
- Zoro # G504405742
- UPC # 194629025114
- Country of Origin Iceland
- Category Storage Bins
Details
Color | Green |
Material | Plastic |
Item | Storage Bin |
Includes | 3 Cube Bins |
Description
The ROMANOFF - 72505 Storage Bin set includes three cube bins, offering ample space for organizing and storing your items. These cube bins are designed to accommodate a variety of objects, making them suitable for diverse storage needs in small businesses.
Crafted from durable plastic material, these green storage bins provide robustness that withstands regular use. The vibrant green color adds a touch of liveliness to your space while making identification easier among other storage units. Their plastic composition is built to endure daily wear and tear while maintaining their quality appearance.
This package contains three cube bins, providing an adequate solution for those seeking multiple storage options. As versatile as they are functional, the ROMANOFF - 72505 Storage Bins are designed with compatibility in mind; they can be used individually or together depending on your specific requirements. Invest in this practical storage solution today and enjoy improved organization within your business setup.
Crafted from durable plastic material, these green storage bins provide robustness that withstands regular use. The vibrant green color adds a touch of liveliness to your space while making identification easier among other storage units. Their plastic composition is built to endure daily wear and tear while maintaining their quality appearance.
This package contains three cube bins, providing an adequate solution for those seeking multiple storage options. As versatile as they are functional, the ROMANOFF - 72505 Storage Bins are designed with compatibility in mind; they can be used individually or together depending on your specific requirements. Invest in this practical storage solution today and enjoy improved organization within your business setup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP7)
- FAZTEK Framing Extrusion, Single Channel, L 96 In (13FT9025-96)
- PLANO Storage Box with 1 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (360710)
- BUCKHORN Blue Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120209000)
- ROMANOFF Storage Bin, Plastic, Blue, 3 PK (16104)
- ROMANOFF Storage Bin, Yellow, 3 PK (ROM15103)
- ROMANOFF Storage Bin, Plastic, Red, 3 PK (72502)
- ROMANOFF Storage Bin, Purple, 3 PK (ROM15106)
- ROMANOFF Storage Bin, Yellow, 3 PK (ROM12103)
- ROMANOFF Storage Bin, Plastic, Blue, 3 PK (53604)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Tan (269682BG)
- Romanoff Storage Bins