Shop All Wall Files
This Product is Discontinued
Rolodex
Wire Mesh Wall File, Letter, Black, PK3 (Discontinued)
Mfr # 21961
Zoro # G4175346
This Product is Discontinued
Key Features
- Material Rolled Steel
- Color Black
- Width 14"
- Depth 6.63"
- Fits Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 21961
- Zoro # G4175346
- UPC # 030402219618
- Country of Origin China
- Category Wall Files
Dimensions
Width | 14" |
Depth | 6.63" |
Overall Height | 33.5" |
Details
Item | Wire Mesh Wall File,Letter,Black,PK3 |
Material | Rolled Steel |
Color | Black |
Fits | Letter |
Weight | 4.18 lbs |
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.