Shop All File Holders
Rolodex
Wire Mesh Spinning Desk Sorter, Black
Mfr # 1773083
Zoro # G4176405
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 8
- Color Black
- Height 6.5"
- Material Wire Mesh
- Overall Height 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 1773083
- Zoro # G4176405
- UPC # 030402000698
- Country of Origin China
- Category File Holders
Dimensions
Height | 6.5" |
Overall Height | 6.5" |
Overall Width | 6.5" |
Details
Item | Wire Mesh Spinning Desk Sorter,Black |
Number of Compartments | 8 |
Color | Black |
Material | Wire Mesh |
Description
Wire Mesh Spinning Desk Sorter,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 8 oz. (TP 8/MS)
- PACON Watercolor Paper Pad, 9" x 12" (4910)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 18", Kraft, 25/Bundle (11A715)
- BAREFOOT BOOKS The Bread Pet - A Sourdough Story (9781646860654)
- ROLODEX Nestable Side Load Letter Tray, Black (62555)
- ROLODEX Letter Tray, 14-1/4 In x 10-1/16 In, Black (62555)
- ROLODEX Mesh Stackable Front Load Tray, Black (22211ELD)
- ROLODEX Stacking Mesh 5 Section Sorter, Black (22141)
- SAFCO Letter Tray/File Holder, 6, Comp (3155BL)
- SAFCO Closed Base for 4998GRR, Flat File, Gry (4999GRR)
- TEACHER CREATED RESOURCES File Storage Pocket Chart, 10 Pockets, Black, 14" x 58" (TCR20841)
- Rolodex File Holders