Shop All File Holders
This Product is Discontinued
Rolodex
Tray, Letter, (1) Horizontal (Discontinued)
Mfr # 23350
Zoro # G0318586
This Product is Discontinued
Key Features
- File Size Letter
- Number of Compartments 1
- Color Mahogany
- Length 13 15/16 in
- Width 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 23350
- Zoro # G0318586
- UPC # 030402233508
- Country of Origin China
- Category File Holders
Dimensions
File Size | Letter |
Length | 13 15/16 in |
Width | 10 3/4 in |
Height | 2 5/16 in |
Overall Width | 10 3/4 in |
Overall Depth | 14 in |
Overall Height | 2 3/8 in |
Depth | 10.5" |
Paper Size | Letter |
Details
Item | Letter Tray |
Number of Compartments | 1 |
Color | Mahogany |
Material | Wood |
Finish | Wood |
Product Type | Letter Tray |
File Orientation | Horizontal |
Description
Letter Tray, File Size Letter, Number of Compartments 1, Mahogany, Wood, Length 13 15/16 in, Width 10 3/4 in, Height 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.