Shop All Desk Accessories & Organizers
This Product is Discontinued
Rolodex
Shelf, 3Tier, Dsk, Mesh, Black (Discontinued)
Mfr # 22341
Zoro # G5426340
This Product is Discontinued
Key Features
- Color Black
- Height 9.38"
- Width 10"
- Depth 7"
- Accessory Type Shelf,3Tier,Dsk,Mesh,Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 22341
- Zoro # G5426340
- UPC # 030402223417
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 9.38" |
Width | 10" |
Depth | 7" |
Details
Item | Shelf,3Tier,Dsk,Mesh,Black |
Color | Black |
Accessory Type | Shelf,3Tier,Dsk,Mesh,Black |
Description
Shelf,3Tier,Dsk,Mesh,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.