Shop All Business Card Holders
This Product is Discontinued
Rolodex
Rotary Card File, 400 Ct, Wood (Discontinued)
Mfr # 1734242
Zoro # G1227624
This Product is Discontinued
Key Features
- Color Brown
- Holds (400) Cards
- Length 6 13/16 in
- Width 7 1/8 in
- Height 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 1734242
- Zoro # G1227624
- UPC # 030402323247
- Country of Origin China
- Category Business Card Holders
Dimensions
Length | 6 13/16 in |
Width | 7 1/8 in |
Height | 5 3/8 in |
Overall Height | 5 3/8 in |
Overall Width | 7 1/8 in |
Overall Length | 6 7/8 in |
Details
Item | Rotary Card File |
Color | Brown |
Holds | (400) Cards |
Includes | (200) Clear Sleeves, (24) A-to-Z Guides |
Material | Wood |
Product Type | Card File |
Number of Cards | 400 |
Description
Rotary Card File, Mahogany, Material Mahogany Wood, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.