Shop All Business Card Holders
Rolodex
Rotary Card File, 400 Card, Black
Mfr # 67236
Zoro # G4178977
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Holds Open Rotary Business Card File
- Width 6.5"
- Height 5.08"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 67236
- Zoro # G4178977
- UPC # 071912672364
- Country of Origin China
- Category Business Card Holders
Dimensions
Width | 6.5" |
Height | 5.08" |
Depth | 5.61" |
For Card Size | 2.63 x 4 |
Overall Height | 5 1/8 in |
Compatible Card Width | 4 in |
Overall Width | 6 1/2 in |
Compatible Card Height | 2 5/8 in |
Overall Length | 5 5/8 in |
Details
Item | Rotary Card File |
Color | Black |
Holds | Open Rotary Business Card File |
Material | Metal |
Includes | (200) Clear Sleeves, (24) A-to-Z Guides |
For Use With | Rolodexâ„¢ 67691 Business Card Sleeve Refill |
Card Capacity | 400 |
Number of Cards | 400 |
Product Type | Rotary Card File |
Description
Rotary Card File,400 Card,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Lightweight Poly/Cord Strapping Dispenser - Core ID: 1 1/2" - No Disk (EP-3015-112)
- MARTIN YALE Static Eliminator (300)
- COSCO Shutter Stamp, Antimicrobial, "Emailed", Red/Blue (COS035541)
- DACASSO Classic Black Leather Single Pen Stand with Gold Accents (AG-1025)
- ROLODEX Open Rotary File, 500-Card Capacity, 2-1/4"x4", Black (ROL66704)
- ROLODEX Rotary Card File, 200 Ct, Metal (67236)
- ROLODEX Business Card Refills, Lined, PK100 (67553)
- ROLODEX Mini Rotary File, 250-Card Capacity, 1-3/4"x3-1/4", Black (ROL66700)
- ROLODEX Business Card Refills, Plain, PK100 (67558)
- ROLODEX Open Rotary Card File, 500 Card, Black (66704)
- SAMSILL Regal Business Card Case, Leather, 2-3/4"x 4-1/4", Black (SAM81220)
- Rolodex Business Card Holders