Shop All Cell Phone Accessories
This Product is Discontinued
Rolodex
Phone Stand, Black, Wood (Discontinued)
Mfr # ROL62538
Zoro # G5530305
This Product is Discontinued
Key Features
- Color Black
- Material Wood
- Width 12 1/8 in
- Height 4 3/4 in
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # ROL62538
- Zoro # G5530305
- UPC # 030402625389
- Country of Origin China
- Category Cell Phone Accessories
Dimensions
Width | 12 1/8 in |
Height | 4 3/4 in |
Depth | 10 in |
Details
Color | Black |
Material | Wood |
Includes | Non-Dkid Protective Pads |
Item | Phone Stand |
Description
Phone Stand, Material Wood, Color Black, Includes Non-Dkid Protective Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.