Shop All Desk Accessories & Organizers
This Product is Discontinued
Rolodex
Pencil Cup Holder, 4 1/2x3 1/8 In (Discontinued)
Mfr # 23380
Zoro # G1287194
This Product is Discontinued
Key Features
- Number of Compartments 1
- Color Mahogany
- Material Wood
- Overall Width 3 1/8 in
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 23380
- Zoro # G1287194
- UPC # 030402233805
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 3 1/8 in |
Height | 4 1/2 in |
Width | 3 1/8 in |
Overall Height | 4 1/2 in |
Details
Item | Pencil Holder |
Number of Compartments | 1 |
Color | Mahogany |
Material | Wood |
Description
Pencil Cup Holder, Mahogany, Material Mahogany Wood, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.