Shop All Desk Accessories & Organizers
This Product is Discontinued
Rolodex
Pencil Cup Desk Organizer, 4-Part Mesh (Discontinued)
Mfr # 1746466
Zoro # G4178566
This Product is Discontinued
Key Features
- Type Multipurpose
- Number of Compartments 4
- Color Black
- Overall Width 9.38"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 1746466
- Zoro # G4178566
- UPC # 030402000322
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 9.38" |
Height | 4 in |
Width | 9.38 in |
Overall Height | 4" |
Depth | 4.5" |
Details
Item | Pencil Cup Desk Organizer,4-Part Mesh |
Type | Multipurpose |
Number of Compartments | 4 |
Color | Black |
Material | Steel |
Description
Pencil Cup Desk Organizer,4-Part Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.