Shop All Desk Accessories & Organizers
This Product is Discontinued
Rolodex
Pencil Cup, Blk/Mtl, Punched Metal/Wood (Discontinued)
Mfr # ROLE23542
Zoro # G5779234
This Product is Discontinued
Key Features
- Number of Compartments 1
- Color Black, Metal
- Material Punched Metal, Wood
- Height 6 1/2 in
- Overall Depth 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # ROLE23542
- Zoro # G5779234
- UPC # 030402235427
- Country of Origin Taiwan, Province of China
- Category Desk Accessories & Organizers
Dimensions
Height | 6 1/2 in |
Overall Depth | 4 1/2 in |
Width | 4 1/2 in |
Overall Height | 6 1/2 in |
Depth | 4 1/2 in |
Details
Item | Pencil Holder |
Number of Compartments | 1 |
Color | Black, Metal |
Material | Punched Metal, Wood |
Description
Pencil Cup, Number of Compartments 1, Black/Metal, Punched Metal/Wood, Height 6-1/2 In., Width 4-1/2 In., Depth 4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.