Shop All Business Card Holders
Rolodex
Open Rotary Card File, 250 Card, Black
Mfr # 66700
Zoro # G4178995
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Holds Open Rotary Card File
- Width 5.5"
- Height 4.38"
- Includes (24) A-to-Z Guides, (250) 1 3/4 x 3 1/4 in Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 66700
- Zoro # G4178995
- UPC # 071912667001
- Country of Origin China
- Category Business Card Holders
Dimensions
Width | 5.5" |
Height | 4.38" |
For Card Size | 1.75 x 3.25 |
Depth | 4.78" |
Overall Length | 4 3/4 in |
Compatible Card Height | 1 3/4 in |
Compatible Card Width | 3 1/4 in |
Overall Height | 4 3/8 in |
Overall Width | 5 1/2 in |
Details
Item | Rotary Card File |
Color | Black |
Holds | Open Rotary Card File |
Includes | (24) A-to-Z Guides, (250) 1 3/4 x 3 1/4 in Cards |
Material | Metal |
Card Capacity | 250 |
Product Type | Rotary Card File |
Number of Cards | 250 |
Description
Open Rotary Card File,250 Card,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY 50" x 48" VCI Bags, 2 mil, Blue (PB2B504880)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (281C)
- ZORO SELECT Corrugated Sheets, 16" x 12", Kraft, 50/Bundle (55VJ89)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (96821)
- ROLODEX Business Card Refills, Plain, PK100 (67558)
- ROLODEX Card, Refill, 2.25x4", White, PK100 (71691)
- ROLODEX Open Rotary File, 500-Card Capacity, 2-1/4"x4", Black (ROL66704)
- ROLODEX Business Card Refills, Lined, PK100 (67553)
- ROLODEX Rotary Card File, 200 Ct, Metal (67236)
- ROLODEX Open Rotary Card File, 500 Card, Black (66704)
- OIC Business Card Holder, 3-7/8"x1-7/8"x2-3/8", Smoke (OIC97833)
- Rolodex Business Card Holders