Shop All File Holders
Rolodex
Nestable Side Load Letter Tray, Black
Mfr # 62555
Zoro # G4176396
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Black
- Width 14.25"
- Height 2.75"
- Material Metal Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 62555
- Zoro # G4176396
- UPC # 030402625556
- Country of Origin China
- Category File Holders
Dimensions
Width | 14.25" |
Height | 2.75" |
Depth | 10.13" |
Details
Item | Nestable Side Load Letter Tray,Black |
Number of Compartments | 1 |
Color | Black |
Material | Metal Wire |
Weight | 0.721 lbs |
Load Orientation | Side |
Description
Nestable Side Load Letter Tray,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Paper Shredder, Cross-Cut, 29 to 33 Sheets (SECURIO P36C)
- MELISSA & DOUG Under the Sea Wooden Jigsaw Puzzle, 12" x 16", 24 Pieces (2938)
- ZORO SELECT Newspaper Bags, 7-1/2x21 In, PK2000 (5DTW9)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 5", Kraft, 25/Bundle (11R394)
- ROLODEX Wire Mesh Spinning Desk Sorter, Black (1773083)
- ROLODEX Letter Tray, 14-1/4 In x 10-1/16 In, Black (62555)
- ROLODEX Stacking Mesh 5 Section Sorter, Black (22141)
- ROLODEX Mesh Stackable Front Load Tray, Black (22211ELD)
- VERTEX Free Standing 10 Pocket Letter Size File Holder in Light Oak (VE946339)
- DATUM STORAGE Rotary Shelf, 7H Letter Starter, Gray Mist (XLT-S7)
- VERTEX Free Standing 10 Pocket Letter Size File Holder in Mahogany (VE929812)
- Rolodex File Holders