Shop All Desk Accessories & Organizers
Rolodex
Nestable Jumbo Wire Mesh Pencil Cup, 4 3/8 dia. x 5 2/5, Black
Mfr # 62557
Zoro # G601860413
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel Mesh
- Height 5.4"
- Weight 0.201 lbs
- Outside Diameter 4.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 62557
- Zoro # G601860413
- UPC # 30402625570
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 5.4" |
Outside Diameter | 4.38" |
Details
Item | Pencil Cups |
Number of Compartments | 1 |
Color | Black |
Material | Steel Mesh |
Weight | 0.201 lbs |
Description
Store pencils, pens, and other office supplies conveniently in the Rolodex Mesh Collection Jumbo Pencil Cup. With a large capacity to conveniently store oddly shaped office supplies, the jumbo pencil cup is a great addition to any home or business workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Front Squeegee Blade (1221572)
- TOPS Voice Message Log Book, 8-1/4 x 8-1/2 (TOP4416)
- SEALED AIR Mailer, Tuffgard, Cd/Dvd, 25Pk (SEL24300)
- CRAYOLA Scribble Scrubbie, Ocean Pets Glow Lagoon (74-7507)
- ROLODEX Mesh Deep Drawer Organizer (22131)
- ROLODEX Jumbo Pencil Holder, Black (62557)
- ROLODEX Jumbo Paper Clip Dish, Black (62562)
- ROLODEX SORTER, MESH SPIN, BK (ROL1773083)
- ROLODEX Stacking Sorter- 6 Vein- Durable Steel- Black (ROL22141)
- DACASSO Black Bonded Leather 32" x 15" Desk Mat/Desk Pad - No Core Rollable (PR-1448)
- BOSS Center Drawer, Driftwood (N185-DW)
- Rolodex Desk Accessories & Organizers