Shop All TV Mounts & Stands
This Product is Discontinued
Rolodex
Metal Monitor Stand, 35 lb. Capacity, Black/Silver (Discontinued)
Mfr # 1735708
Zoro # G4540663
This Product is Discontinued
Key Features
- Color Black, Silver
- Height 4 3/8 in
- Width 14 5/8 in
- For Use With Monitors
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rolodex
- MFR # 1735708
- Zoro # G4540663
- UPC # 030402824119
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 4 3/8 in |
Width | 14 5/8 in |
Depth | 11 7/8 in |
Length | 11 7/8 in |
Overall Depth | 11 7/8 in |
Overall Width | 14 5/8 in |
Maximum Height | 4 3/8 in |
Details
Item | Monitor Stand |
Color | Black, Silver |
For Use With | Monitors |
Material | Metal |
Weight Capacity | 35 lb |
Assembly | Assembled |
Product Type | Monitor Stand |
Description
Monitor Stand, Product Type Monitor Stand, Overall Width 14 5/8 in, Overall Depth 11 7/8 in, Maximum Height 4 3/8 in, Minimum Height Not Applicable, Material Metal, Color Black, Silver, Weight Capacity 35 lb, Shelf Adjustment Increment Not Applicable, Assembly Assembled, For Use With Monitors, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.