Shop All TV Mounts & Stands
This Product is Discontinued
Rolodex
Mesh Laptop Stand, Metal, Black/Silver (Discontinued)
Mfr # 82410
Zoro # G1844394
This Product is Discontinued
Key Features
- Color Black/Silver
- Height 3 in
- Width 13 in
- Material Metal
- Weight Capacity 15 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rolodex
- MFR # 82410
- Zoro # G1844394
- UPC # 030402824102
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 3 in |
Width | 13 in |
Depth | 11 3/4 in |
Length | 11 3/4 in |
Details
Item | Laptop Stand |
Color | Black/Silver |
Material | Metal |
Weight Capacity | 15 lb |
Includes | Cord Organizer |
Features | Swivel, Ventilation Holes, Cable Management |
Description
Laptop Stand, Material Metal, Color Black/Silver, Weight Capacity 15 lb, Includes Cord Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.