Shop All Document Holders
This Product is Discontinued
Rolodex
Mesh Document Holder (Discontinued)
Mfr # FG9C9500BLA
Zoro # G2902837
This Product is Discontinued
Key Features
- Material Metal Mesh
- Color Black
- Width 9 in
- Height 11 1/8 in
- Product Type Document Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # FG9C9500BLA
- Zoro # G2902837
- UPC # 071691199946
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9 in |
Height | 11 1/8 in |
Overall Width | 9 in |
Overall Height | 11 1/8 in |
Details
Item | Document Holder |
Material | Metal Mesh |
Color | Black |
Product Type | Document Holder |
Description
Document Holder, Height 11 1/8 in, Width 9 in, Color Black, Material Metal Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.