Shop All Desk Accessories & Organizers
This Product is Discontinued
Rolodex
Mesh Desk Director Organizer (Discontinued)
Mfr # 22171
Zoro # G1863407
This Product is Discontinued
Key Features
- Number of Compartments 4
- Color Black
- Material Metal Mesh
- Overall Width 5 3/4 in
- Height 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 22171
- Zoro # G1863407
- UPC # 030402221710
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 5 3/4 in |
Height | 5 1/8 in |
Overall Depth | 5 1/8 in |
Width | 5 3/4 in |
Overall Height | 5 1/8 in |
Depth | 5 1/8 in |
Details
Item | Desktop Organizer |
Number of Compartments | 4 |
Color | Black |
Material | Metal Mesh |
Includes | (2) Compartments, (2) Side Compartments Hold Pad |
Product Type | Desk Supply Organizer |
Description
Desktop Organizer, Width 5 3/4 in, Depth 5 1/8 in, Height 5 1/8 in, Material Metal Mesh, Color Black, Number of Compartments 4, Includes (2) Compartments, (2) Side Compartments Hold Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.