Shop All Notebooks & Journals
Rolodex
Mahogany Desk Pad
Mfr # 23390
Zoro # G0412386
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wood Pencil Ledge
- Color Brown
- Width 19 1/2 in
- Material Wood
- Height 24 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 23390
- Zoro # G0412386
- UPC # 030402233904
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Width | 19 1/2 in |
Height | 24 9/16 in |
Overall Depth | 24 5/8 in |
Overall Width | 19 1/2 in |
Details
Item | Desk Pad |
Features | Wood Pencil Ledge |
Color | Brown |
Material | Wood |
Product Type | Desk Pad |
Description
Desk Pad, Brown, Wood, Height 24 9/16 in, Width 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Paper Shredder, Personal, 200 Sheets (200C)
- TRICORBRAUN 4 oz Clear PET Plastic Round Low Profile Jar- 70-400 Neck Finish (023174)
- ANCOR Ancor Heavy-Duty Wire Scissors (703007)
- A2Z SCILAB Ribbon Type Handle Steven Tenotomy Scissors 4" Straight (A2Z-ZR669)
- ROLODEX Petite Refill Cards, Pk100 (67553)
- SCHOOL SMART Skip-A-Line Ruled Writing Paper, 1/2 Inch Ruled Long Way, 11 x 8-1/2 Inches, 500 Sheets (773)
- RITE IN THE RAIN All Weather Notebook, Level, 4-5/8x7 in. (313)
- TOPS 8-1/2 x 11-3/4" Wide/Margin Gold Planning Pad, 40 Pg, Pk4 (TOP77102)
- ROARING SPRING Composition Book, 36Sheet, Wide, Black (77332)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk12 (TOP63130)
- BLUELINE Business Notebook, Medium/College Rule, Blue Cover, 9.25x7.25, 192 Sht (A9.82)
- Rolodex Notebooks & Journals