Shop All File Holders
This Product is Discontinued
Rolodex
Jumbo Magazine File, (1) Vertical (Discontinued)
Mfr # 62560
Zoro # G1960594
This Product is Discontinued
Key Features
- Number of Compartments 1
- Color Black
- Length 5 13/16 in
- Width 9 15/16 in
- Height 12 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rolodex
- MFR # 62560
- Zoro # G1960594
- UPC # 030402625600
- Country of Origin China
- Category File Holders
Dimensions
Length | 5 13/16 in |
Width | 9 15/16 in |
Height | 12 7/16 in |
Overall Depth | 5 7/8 in |
Overall Height | 12 1/2 in |
Overall Width | 10 in |
Paper Size | Jumbo |
Details
Item | Magazine File |
Number of Compartments | 1 |
Color | Black |
Finish | Mesh |
Material | Steel |
File Orientation | Vertical |
Product Type | Magazine File |
Description
Magazine File, Number of Compartments 1, Black, Steel, Length 5 13/16 in, Width 9 15/16 in, Height 12 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.