Shop All Document Holders
Rolodex
Holder, JumboClip, Mesh, Black
Mfr # 62562
Zoro # G6288390
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire Mesh
- Color Black
- Height 2"
- Desktop Supplies Organizer Type Paper Clip Holder
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 62562
- Zoro # G6288390
- UPC # 030402625624
- Country of Origin China
- Category Document Holders
Dimensions
Height | 2" |
Diameter | 4.38" |
Details
Item | Desktop Supplies Organizers |
Material | Wire Mesh |
Color | Black |
Desktop Supplies Organizer Type | Paper Clip Holder |
Number of Compartments | 1 |
Description
Holder,JumboClip,Mesh,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Clean Edge Business Cards, Two-Si, PK200 (8859)
- INTERTAPE Intertape Polymer Filament Tape, 72mm x 55m, 4 mil, PK16 (RG300.44G)
- AVERY White Hole Reinforcement, PK1000 (AVE05720)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (11A705)
- FELLOWES Reference Rack, Desktop, Platinum (22300)
- TARIFOLD Desktop Document Display, 20 In L (D291)
- TARIFOLD Magneto Adhesive Picture Frame, Slvr, PK2 (P18650)
- C-LINE PRODUCTS Ticket Holders, Heavy-duty Vinyl, 11"x14", 25/BX, BK/CL 8PK (CLI45114)
- BETTER OFFICE PRODUCTS Shop Ticket Holders, 6in. x 9in. Stitched Black Edge Trim, 20PK (81069)
- AVERY DENNISON Avery Top Loading Sheet Protector, 8-1/2inW x 11inH, Non-Glare, 50/PK (74107)
- UNIVERSAL Universal Top-Load Poly Sheet Protectors, Economy, Letter, 200/Box (UNV21127***)
- Rolodex Document Holders