Shop All Desk Accessories & Organizers
This Product is Discontinued
Rolodex
Desktop Organizer, Black/Metal, Metal/Wood (Discontinued)
Mfr # ROLE23552
Zoro # G5738923
This Product is Discontinued
Key Features
- Number of Compartments 3
- Color Black, Metal
- Material Metal, Wood
- Overall Width 5 7/8 in
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # ROLE23552
- Zoro # G5738923
- UPC # 030402235526
- Country of Origin Taiwan, Province of China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 5 7/8 in |
Height | 4 1/2 in |
Overall Depth | 3 1/2 in |
Width | 5 7/8 in |
Overall Height | 4 1/2 in |
Depth | 3 1/2 in |
Details
Item | Desktop Organizer |
Number of Compartments | 3 |
Color | Black, Metal |
Material | Metal, Wood |
Product Type | Desktop Organizer |
Description
Desktop Organizer, Width 5 7/8 in, Depth 3 1/2 in, Height 4 1/2 in, Material Metal, Wood, Color Black, Metal, Number of Compartments 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.