Shop All Desk Accessories & Organizers
This Product is Discontinued
Rolodex
Desk Pad, Black, Wood (Discontinued)
Mfr # ROL62540
Zoro # G5591135
This Product is Discontinued
Key Features
- Color Black
- Material Wood
- Overall Width 24 in
- Overall Depth 19 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # ROL62540
- Zoro # G5591135
- UPC # 030402625402
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 24 in |
Overall Depth | 19 in |
Width | 24 in |
Depth | 19 in |
Details
Item | Desk Pad |
Color | Black |
Material | Wood |
Product Type | Desk Pad |
Description
Desk Pad, Black, Wood, Width 24 in, Depth 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.