Shop All Business Card Holders
This Product is Discontinued
Rolodex
BusinessCardHolder, Mesh, Black (Discontinued)
Mfr # 22251ELD
Zoro # G6288409
This Product is Discontinued
Key Features
- Color Black
- Width 2.9"
- Height 3.8"
- Material Wire Mesh
- Product Type Business Card Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 22251ELD
- Zoro # G6288409
- UPC # 030402222519
- Country of Origin China
- Category Business Card Holders
Dimensions
Width | 2.9" |
Height | 3.8" |
Overall Length | 3 3/8 in |
Overall Height | 2 1/8 in |
Compatible Card Width | 4 in |
Compatible Card Height | 2 1/4 in |
Overall Width | 3 3/4 in |
Details
Item | Business Card Holder |
Color | Black |
Material | Wire Mesh |
Product Type | Business Card Holder |
Number of Cards | 50 |
Description
BusinessCardHolder,Mesh,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.