Shop All Business Card Holders
This Product is Discontinued
Rolodex
Business Card Sleeves, Plastic, PK40 (Discontinued)
Mfr # 67691
Zoro # G2396405
This Product is Discontinued
Key Features
- Color clear
- Holds (40) 2-5/8 x 4 in Clear Refills
- Length 2 5/8 in
- Width 4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 67691
- Zoro # G2396405
- UPC # 071912676911
- Country of Origin China
- Category Business Card Holders
Dimensions
Length | 2 5/8 in |
Width | 4 in |
Overall Width | 4 in |
Overall Length | 2 5/8 in |
Details
Item | Business Card Sleeves |
Color | clear |
Holds | (40) 2-5/8 x 4 in Clear Refills |
Material | Plastic |
Product Type | Business Card Sleeves |
Number of Cards | 40 |
Description
Business Card Sleeves, Use With Rotary Card Files, Width 4 In, Height 2 5/8 In, Color Clear, Material Plastic, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.