Shop All Business Card Holders
Rolodex
Business Card Refills, Lined, PK100
Mfr # 67553
Zoro # G2289393
product price: $5.29
/pk 100, $0.05/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 2 1/4 in
- Width 4 in
- Material Paper
- Includes (100) 2 1/4 x 4 in Lined Refills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 67553
- Zoro # G2289393
- UPC # 071912675532
- Country of Origin China
- Category Business Card Holders
Dimensions
Length | 2 1/4 in |
Width | 4 in |
Length (Straight Wireway) | 2 1/4 in |
Overall Height | 2 1/4 in |
Overall Width | 4 in |
Details
Item | Lined Rotary Cards |
Color | White |
Material | Paper |
Includes | (100) 2 1/4 x 4 in Lined Refills |
Description
Lined Rotary Cards, White, Paper, Length 2 1/4 in, Width 4 in, Includes (100) 2 1/4 x 4 in Lined Refills, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 6", Kraft, 10/Bundle (493T54)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 34"x23", WE (QRTM3423)
- GLOBAL INDUSTRIAL 60W x 48H Porcelain Dry Erase White Board, Aluminum Frame (695654)
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (GI191-00)
- ROLODEX Business Card Refills, Plain, PK100 (67558)
- ROLODEX Rotary Card File, 200 Ct, Metal (67236)
- ROLODEX Card, Refill, 2.25x4", White, PK100 (71691)
- ROLODEX Open Rotary File, 500-Card Capacity, 2-1/4"x4", Black (ROL66704)
- ROLODEX Open Rotary Card File, 250 Card, Black (66700)
- ROLODEX Open Rotary Card File, 500 Card, Black (66704)
- UNIVERSAL ONE Business Card File Tray, (600) Cards (UNV10601)
- Rolodex Business Card Holders