Shop All Business Card Holders
This Product is Discontinued
Rolodex
Business Card Holder, 50 Ct, Wood (Discontinued)
Mfr # 23330
Zoro # G1778305
This Product is Discontinued
Key Features
- Color Brown
- Holds (50) Cards
- Length 4 3/8 in
- Width 2 3/8 in
- Height 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 23330
- Zoro # G1778305
- UPC # 030402233300
- Country of Origin China
- Category Business Card Holders
Dimensions
Length | 4 3/8 in |
Width | 2 3/8 in |
Height | 2 1/8 in |
Overall Height | 2 1/8 in |
Overall Length | 4 3/8 in |
Overall Width | 2 3/8 in |
Details
Item | Business Card Holder |
Color | Brown |
Holds | (50) Cards |
Material | Wood |
Product Type | Business Card Holder |
Number of Cards | 50 |
Description
Business Card Holder, Mahogany, Material Mahogany Wood, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.