Shop All Trash Cans
Rolodex
5 gal Round Trash Can, Black, Open Top, Solid Metal
Mfr # 22351
Zoro # G4431695
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 5 gal
- Container Shape Round
- Color Black
- Material Solid Metal
- Height 14.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolodex
- MFR # 22351
- Zoro # G4431695
- UPC # 030402223516
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 14.1 in |
Width | 11.5" |
Diameter | 11.5" |
Depth | 11.5 in |
Details
Trash Container Capacity | 5 gal |
Container Shape | Round |
Color | Black |
Material | Solid Metal |
Item | Trash Can |
Container Basic Material | Metal |
Shape | Round |
Opening Closure Type | Open Top |
Description
Wastebasket,Round,Wire,4.5 gal.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAIN Cleaners & Detergents, 14.8 oz Canister, Powder, Gain® Original (85680)
- KIMBERLY-CLARK PROFESSIONAL Foam Hand Soap, 1.2 L Hand Soap Refills for KCP ICON & Scott Pro Automatic Dispensers (2 Bottles) (91592)
- SMC Compact Cylinder, 16mm Bore, 15mm Stroke (CDQSB16-15D)
- RUBBERMAID COMMERCIAL Dusting Wand, Quick-Conn, Flexible, 28-1/3"x1-1/8" BK, PK 6 (RCPQ85000BKCT)
- BRADLEY 36 gal Rectangular Waste Receptacle, Silver, 19 in Dia, Metal (377-380000)
- LORELL Rectangular Trash Can, Charcoal, Polystyrene (42693)
- BSC PREFERRED Rubbermaid Brute Trash Can - 10 Gallon, Gray (H-1853GR)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Blue, Top Door, Plastic (FG9W2700BLUE)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (239576BN)
- RUBBERMAID COMMERCIAL 44 qt Round Trash Can, Blue, Open Top, Plastic (FG264360BLUE)
- BRONCO 20 gal Round Trash Can, Orange (84102024)
- Rolodex Trash Cans