Shop All PA Amplifiers
Rolls
ROLLS PA202 Stereo 20w-ch Class D Amp
Mfr # PA202
Zoro # G103771507
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolls
- MFR # PA202
- Zoro # G103771507
- UPC # 675889020205
- Country of Origin China
- Category PA Amplifiers
Description
Small general purpose audio power amplifier for projector, ceiling mount, or rack monitoring. Great for boardroom and classroom applications. Ideal for small space installations where a larger amplifier won\'t fit. Works with 4 or 8 ohm loads. Has bridge switch for higher power mono and a limiter. Included 24 VDC inline IEC power supply.
Small size with mounting tabs.
Balanced and Unbalanced Inputs.
Pheonix type input and output.
Low cost, helps win your bid.
Optical Limiter for maximum clean power output.
Bridge switch for 40W mono operation.
Included 24 VDC inline IEC power supply.
Specifications:
Input Connectors: Screw Term and Dual RCA.
Outputs Connectors: Screw Terminals.
Max Gain: 34 dB/Channel.
Bandwidth: 20 - 25KHz.
Voltage Gain: 32 dB.
Input Sensitivity: 28 mV.
Included 24 VDC inline IEC power supply.
Line Input Impedance: 47K Ohms.
Power Output: 20 watts X 2 @ 4 Ohms, 40 watts bridge @ 8 Ohms.
Maximum Supply Voltage: 30 VDC.
THD: .05% typical.
EIN: 3 mV.
Efficiency: 85%.
Cooling: Conection Cooling (No Fans).
Standby and Idle Current Draw: .005/.01 Amps.
Signal to Noise: >100 dB.
Size: 4.25 x 1.5 x 2.375 (W x H x D).
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Battery (BA5600T)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for ExpertPower EXP12180 - 2 Pack (ML18-12MP29697339)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Batteries Plus SLAA12-44C/FR (ML50-126889)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Replacement for HZB12-55, NP55-12, GPL-12520 (ML55-12INT60)
- ROLLS MX44 PRO 4 Channel Stereo Mixer (MX44PRO)
- ROLLS ROLLS MA255 Compact Class D Stereo Amplifier (MA255)
- ROLLS ROLLS MA1705 70V 70W Mixer Amplifier (MA1705)
- SPECO TECHNOLOGIES Horn, Weatherproof, 5 In (SPC6P)
- PYLE 6-Channel Bluetooth Studio Mixer (PMXU67BT)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 30W (SPC30RT)
- PYLE Audio Mixer, PMX462 (PMX462)
- Rolls PA Amplifiers