Shop All PA Amplifiers
Rolls
ROLLS MX56C MiniMix A-V Mixer
Mfr # MX56C
Zoro # G103997341
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolls
- MFR # MX56C
- Zoro # G103997341
- UPC # 675889005622
- Country of Origin China
- Category PA Amplifiers
Description
The MX56c, an upgrade to the Rolls MX56s, features four inputs including a mono 1/4" line input, a stereo 1/8" (3.5mm) line input, a balanced XLR microphone input with jumperable phantom power, and a stereo RCA line input. A variety of outputs have also been included on the MX56c. In addition to rear panel stereo RCA outputs, the MX56c offers a front panel stereo 1/8" (3.5mm) headphone/earphone output, and a 1/4" Tip-Ring-Sleeve balanced mic out. A power switch is located on the front panel, and the unit operates on a 9V alkaline battery or the included Rolls PS27 12VDC adapter. This unit is ideal for the audio/video application where a microphone needs to be mixed with a stereo source such as a CD/MP3/DVD player, or wireless microphone to a video camera or sound system for presentations.
Stereo RCA Input.
XLR Mic Input.
1/4" Mono Instrument/Line Input.
1/8" (3.5mm) TRS Stereo Line Input.
Stereo RCA Outputs.
1/4" TRS balanced Mic/Line Output.
1/8" TRS Stereo Headphone Out.
9V Battery operation.
Size: 4.25" x 3.625" x 1.5".
Specifications:
Input: 1: 1/4" unbalanced, 1: 1/8" (3.5 mm) stereo, 1: XLR balanced, Stereo RCA.
Output: Stereo RCA Line Level, 1: 1/8" TRS Stereo Phone, 1: 1/4" TRS Instrument or Mic Level, balanced.
Max Gain: Ch 1: 15 dB, Ch 2: 60 dB, Ch 3: 15 dB, Ch 4: 40 dB.
Channel Crosstalk: -70 dB.
Phantom Power: 9 - 16 VDC depending on power source.
Max Output: + 12 dB.
S/N Ratio: >80 dB.
THD: <.05%.
Size: 6.5" x 2.7" x 1.55".
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROVE Qi Wireless Charging Pad (RV03000)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 6 Pack (ML4-6MP68721042774)
- MONOPRICE RCA Jack to RCA Jack Adapter, Metal (7179)
- WORKS Works 22-100-11 P4 ATX 4-Pin To EPS 8-Pin Cable Adapter; 8.75 in. Long (22-100-11)
- ROLLS ROLLS MA255 Compact Class D Stereo Amplifier (MA255)
- ROLLS MX44 PRO 4 Channel Stereo Mixer (MX44PRO)
- ROLLS ROLLS MA1705 70V 70W Mixer Amplifier (MA1705)
- SPECO TECHNOLOGIES a-live Kit, Amplifier and Speakers, AACEK1W (AACEK1W)
- PYLE 3-Ch B.T.Dj Mp3 Mixer W/Usb Flash Reader (PMX7BU.5)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, Gray, 10 W (SPC10)
- AUDIOSOURCE 8-Channel- 4-Zone Distributed Audio Analog Power Amp (AMP800VS)
- Rolls PA Amplifiers