Shop All Stereo & Optical Audio Cables
Rolls
ROLLS MX22S Mini Mix
Mfr # MX22S
Zoro # G904038793
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolls
- MFR # MX22S
- Zoro # G904038793
- UPC # 675889000221
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
The MX22s is a 2 Channel mixer for mixing a 1/8" line signal such as a laptop computer or Ipod, and a stereo RCA signal such as a CD player. The MX22s has enough output to drive a power amplifier directly, and is ideal for audio visual and aerobics studio applications. The MX22s can be configured as either Stereo (default) or Mono, by moving a shorting jumper on the PCB. Power adapter is included.
1/8" and RCA line level signals.
Dual RCA Stereo output.
Individual controls for each channel.
Specifications:
CH1 Max Gain: 32 dB.
CH2 Max Gain: 20 dB.
CH1 Input Impedance: 10 Ohms.
CHI Input Impedance: 20K Ohms.
Output Impedance: 50 Ohms.
Power: 12 VDC 100 mA.
Size: 2.75" x 2.35" x 1.5" (7 x 6 x 3.8cm).
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HBC Ba213020 Battery (BA213020 BATTERY HBC)
- MOTOROLA Speaker Microphone, Remote, 1-1/16 in. L (PMMN4076A)
- ILC Replacement for Crestron Tst-902-btp Battery (TST-902-BTP)
- PROGRESSIVE MARKETING PRODUCTS Low-Profile Flat Portrait Mt (P4263FP)
- ROLLS ROLLS XLF112 XLR to Screw Term (XLF112)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 15 ft. (16185)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 15ft (6306)
- ADD-ON Addon 6.0Ft Hdmi 1.4 M/M Black Cable (MC838ZM/B-AO)
- MONOPRICE 6Ft Slim High Speed Hdmi Black (13586)
- SIIG Toslink Digital Optical Cable For Pure Audio Clarity (CB-TS0112-S1)
- TRIPP LITE DisplayPort Cable, 1.2, HD, Adapter, M/M, 6ft (P582-006-V2-ACT)
- Rolls Stereo & Optical Audio Cables