Shop All PA Amplifiers
Rolls
ROLLS MA2355 35W Stereo Mixer Amplifier
Mfr # MA2355
Zoro # G303997165
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolls
- MFR # MA2355
- Zoro # G303997165
- UPC # 675889235500
- Country of Origin China
- Category PA Amplifiers
Description
The MA2355 is a single rack space mixer amplifier designed for small installation applications. The unit provides a compact and efficient way to mix up to three sources such as AM/FM tuners, CD players, and video players with up to two microphones. Priority talkover is provided on Microphone One for paging, and on Source Three for a jukebox, telephone, etc. The power amplifier provides 35 Watts of power connected to 8 ohm speakers. Important notices: The front panel acts as the heat sink for this unit and may get hot under a heavy load.
Two Microphone inputs with phantom power.
Tone controls for each Mic input.
Three stereo Source inputs.
Direct access to the power amp section.
Bass and Treble controls on Sources Two and Three.
Priority ducking on Mic Two and Source One.
Dual pre-master level Record Output.
Fault protected power amp.
Spring-loaded output terminals.
Clip indication.
FR4 Double-sided epoxy circuit board.
Socketed ICs.
Made in the U.S.A.
Specifications:
Mixer:
Input Impedance:
Mic: 600 Ohms XLR balanced.
Source: 22K Ohms RCA.
Insert: 22K Ohms 1/4" TS unbalanced.
Max Input Level:
Mic: -14 dBV Mic level Max.
Source: 24 dBV.
Insert: + 20 dB.
Connectors: 2: XLR, 6: Stereo RCA, 3: 1/4" TRS, 1: 1/4" TS.
Phantom Power: +12 VDC.
Max Gain:
Mic: 60 dB.
Source: 26 dB.
Tone Controls: +/-12 dB 100 Hz Bass, +/-12 dB 11kHz Treble.
Noise Floor: - 80 dB.
S/N Ratio: 96 dB.
Priority Attenuation: 60 dB.
POWER AMP: 35W/ch 4ohm 30W/ch 8ohm.
20% Full/Low pwr: 4 Ohms / Channel.
Frequency Response: 20Hz to 20 kHz.
Dimension: 19"W x 1.75"H x 5"D.
Specifications:
Mixer:
Input Impedance:
Max Input Level:
Max Gain:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for John Deere 3520, 3720 Utility Tractor (ML55-12GEL156)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (CP1PT)
- ILC Replacement for Sonnenschein Sl-761 (SL-761 SONNENSCHEIN)
- SPECO TECHNOLOGIES Combined Cable, 150 Ft. (CBL150BB)
- ROLLS ROLLS MA255 Compact Class D Stereo Amplifier (MA255)
- ROLLS ROLLS MA1705 70V 70W Mixer Amplifier (MA1705)
- ROLLS MX44 PRO 4 Channel Stereo Mixer (MX44PRO)
- PYLE 3-Ch B.T.Dj Mp3 Mixer W/Usb Flash Reader (PMX7BU.5)
- SPECO TECHNOLOGIES PA Amplifier, 60W, with AC Power Cord (PBM60A)
- SPECO TECHNOLOGIES Multizone-Multisource Amplifier, 40W (PL200M)
- SPECO TECHNOLOGIES Amplifer, 20W, 2-way, Mobile (PAT20TB)
- Rolls PA Amplifiers