Shop All PA Amplifiers
Rolls
ROLLS MA1705 70V 70W Mixer Amplifier
Mfr # MA1705
Zoro # G203997203
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolls
- MFR # MA1705
- Zoro # G203997203
- UPC # 675889170504
- Country of Origin China
- Category PA Amplifiers
Description
The MA1705 is a single rack space mixer amplifier designed for installation applications. The unit provides a compact and efficient way to mix up to three sources such as AM/FM tuners, CD players, and video players with up to two microphones. Priority talkover is provided on Microphone One for paging, and on Source Three for a jukebox, telephone, etc. The power amplifier provides 70 Watts of power when connected to a 70 volt speaker system. Important notices: The front panel acts as the heat sink for this unit and may get hot under a heavy load.
Two Microphone inputs with phantom power.
Tone controls for each Mic input.
Three stereo Source inputs (mixed to mono).
Bass and Treble controls on Sources Two and Three.
Priority ducking on Mic Two and Source One.
Dual pre-master level Record Output.
Fault protected power amp.
Balanced 70 volt line output.
Spring-loaded output terminals.
Clip indication.
FR4 Double-sided epoxy circuit board.
Socketed ICs.
Made in the U.S.A.
Specifications:
Mixer:
Input Impedance:
Mic: 600 Ohms XLR balanced.
Source: 22K Ohms RCA.
Insert: 22K Ohms 1/4" TS unbalanced.
Max Input Level:
Mic: -14 dBV Mic level Max.
Source: 24 dBV.
Insert: + 20 dB.
Connectors: 2: XLR, 6: Stereo RCA, 3: 1/4" TRS, 1: 1/4" TS.
Phantom Power: +12 VDC.
Max Gain:
Mic: 60 dB.
Source: 26 dB.
Tone Controls: +/-12 dB 100 Hz Bass +/-12 dB 11kHz Treble.
Noise Floor: - 80 dB.
S/N Ratio: 96 dB.
Priority Attenuation: 60 dB.
Power Amp:
Recommended Load: 70 Volt line (70 Watts maximum).
Frequency Response: 60Hz to 20 kHz.
Dimension: 19"W x 1.75"H x 5"D.
Specifications:
Mixer:
Input Impedance:
Max Input Level:
Max Gain:
Power Amp:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-43111S)
- SWE-TECH 3C Computer / Monitor Power Extension Y Cord, Black, C14 to Dual C13, 13 Amp, SJT, black, 3 feet (FWT10W1-02303Y)
- STEREN Modular Data Flat Cable Silver, 7ft, 8C (308-707SL)
- SANOXY 1080P HD Webcam USB Computer Web Camera For PC Laptop Desktop With Microphone (Sanoxy-WBCM-red)
- ROLLS MX44 PRO 4 Channel Stereo Mixer (MX44PRO)
- ROLLS ROLLS MA255 Compact Class D Stereo Amplifier (MA255)
- PYLE Hum/Noise Eliminator 2-Channel Box With Xlr Jacks (PHE400)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC12RP)
- AUDIOPIPE Audiopipe APCLE1504 1500 Watt 4 Channel Amplifier (APCLE1504)
- SPECO TECHNOLOGIES Amplifer, 260W, 7-zone (PL260A)
- DUKANE Loud Speaker Horn Intercom 30W Paging Driver (5A409)
- Rolls PA Amplifiers