Shop All Automotive Audio & Video Accessories
Rolls
Rolls EQ570 47 Ohm Audio Equalizer
Mfr # EQ570
Zoro # G504028859
original price:
$129.99
6% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rolls
- MFR # EQ570
- Zoro # G504028859
- UPC # 675889057003
- Country of Origin China
- Category Automotive Audio & Video Accessories
Description
We have been building EQ's in the USA since 1989. We have released many different models, from dual 31 band graphic's to four band parametric's we have built them all at one time or another. We put all of our experience into building one of the best sounding EQ's we have ever built.
Features- 47 Ohms Audio Equalizer
- Our products fulfill the requirements of our end users
- Input Impedance: 14K
- Impedance: 47 Ohms
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Thimble 16mm Wire Stainless Steel 316g (RF2490)
- TECNIQ Red Mini Pc Sidemarker Red Lens (TQ S34-RR00-1)
- ARNOLD 1.75 in. D Gas Cap (GC-134)
- MITYVAC Manual Fluid Dispenser, 7-1/2" L (MV6400)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP CDK636 Single DIN Installation Dash Kit for Select 1998-2005 Chrysler Dodge and Jeep Vehicles (CDK636)
- INSTALLBAY BY METRA #8 X 3/4" Phillips Wafer Head Tek Screw - 500 Per Pack (PWHT834)
- METRA Subaru Harmon Kardon Amp Interface Harness (708902)
- METRA Dodge Ram 06-10 Truck Ddin Mounting Kit, Black (956528B)
- PAC Radio Replace.W/Swc Retent.Select Gm (RP5GM11)
- P AUDIO SYSTEM LTS Audio Recone Kit (SD34BFRK)
- RAPTOR DUAL ANL FUSED DIST BLK PRO SERIES (RANL2)
- Rolls Automotive Audio & Video Accessories