Shop All Bookcases & Bookshelves
Rollingshelves
Cut-To-Fit 22 in. Deep Pullout Shelf
Mfr # RS.DIY22.PF
Zoro # G902676270
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 22 in.
- Height Sides and Rear: 3-1/4 in. Front: 2-1/4 in.
- Width 30 in. Cut-To-Fit
- Material Wood
- Species Baltic Birch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rollingshelves
- MFR # RS.DIY22.PF
- Zoro # G902676270
- UPC # 616641380922
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 22 in. |
Height | Sides and Rear: 3-1/4 in. Front: 2-1/4 in. |
Width | 30 in. Cut-To-Fit |
Details
Material | Wood |
Species | Baltic Birch |
Mount Type | 3/4 extension European Side Mount Slides |
Hardware Included | Yes |
Description
Rolling Shelves was developed to provide the homeowner with the same quality construction, combined with the unique pullout sliding shelf design, in a simple to install format that would allow the homeowner a high-quality product, while saving money by letting them install it themselves. Rolling Shelves drawers are built with dovetail grooves that actually lock themselves together so they can withstand the constant pulling and closing your cabinet shelf will have to endure. These cabinet grooves hold up where others will fail. For centuries, Dovetail construction has proven itself to be the best.
• Cut-To-Fit Cabinet Openings from 6 in. to 32 in. Wide, Rolling Shelf comes UNASSEMBLED in 30 in. width, simply cut the shelf to the desired width
• Fits Cabinet Depths from 22 in. to 24 in. Deep, 22 in. Shelf Depth
• Made of Prefinished Baltic Birch Plywood
• Rollout shelf comes Prefinished with a clear satin sheen, lacquer clear coat
• Kit Includes the following: dovetail sides, front and back, melamine shelf bottom, one set of 75 lb. 3/4 extension drawer slides European drawer slides with rear sockets, mounting hardware, and instructions
• Rollout shelf is engineered in a way where dovetail grooves run the entire length of the front and back pieces. Then male dovetails are routered to the sides and are able to slip into the front and back pieces.
• Rollout shelf does not need an existing shelf to be mounted into your cabinets. Simply mount the supplied drawer slides to the face frame and then to the back of the cabinet with supplied rear mount sockets
• Cut-To-Fit Cabinet Openings from 6 in. to 32 in. Wide, Rolling Shelf comes UNASSEMBLED in 30 in. width, simply cut the shelf to the desired width
• Fits Cabinet Depths from 22 in. to 24 in. Deep, 22 in. Shelf Depth
• Made of Prefinished Baltic Birch Plywood
• Rollout shelf comes Prefinished with a clear satin sheen, lacquer clear coat
• Kit Includes the following: dovetail sides, front and back, melamine shelf bottom, one set of 75 lb. 3/4 extension drawer slides European drawer slides with rear sockets, mounting hardware, and instructions
• Rollout shelf is engineered in a way where dovetail grooves run the entire length of the front and back pieces. Then male dovetails are routered to the sides and are able to slip into the front and back pieces.
• Rollout shelf does not need an existing shelf to be mounted into your cabinets. Simply mount the supplied drawer slides to the face frame and then to the back of the cabinet with supplied rear mount sockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- REGENCY Regency Kee 48 x 24 in. Mobile Desk- Mahogany Top, Black Legs (MDCL4824MHBK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00071)
- FLASH FURNITURE Black Big & Tall Leather Chair (CX-1179H-BK-GG)
- LORELL Lorell Wood Veneer Bookcase (LLR89050)
- HON Credenza, Pedestal, Dbr (HON10707RCO)
- MAYLINE BOOKCASE, QUARTER ROUND (MLNMVBQ2LGS)
- KB KB BK1561 24 x 24 x 11 in. Wood 4 Cube Bookcase - White (BK1561)
- CONCEPTS IN WOOD Concepts in Wood MI7236-C Wall Storage Unit Bookcase - Cherry Finish (MI7236-C)
- BAXTON STUDIO Riva Dark Brown Finished Geometric Wood Bookshelf (159-9866)
- SAUDER River Ranch Full-Queen Headboard Mo , Attaches to full or queen size bed (429929)
- Rollingshelves Bookcases & Bookshelves