Shop All Identification Labels
Roll Products
QC Act Label, PK250, 27906
Mfr # 27906
Zoro # G4830384
product price: $23.75
/pk 250, $0.10/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 1 1/2 in
- Height 1 in
- Subject Matter To Be Tested/Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 27906
- Zoro # G4830384
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 1 in |
Label Width | 1 1/2 in |
Label Height | 1 in |
Details
Header | No Header |
Material | Paper |
Subject Matter | To Be Tested/Tested |
Language | English |
Legend | To Be Tested/Tested |
Legend/Background Color | Pink/Green |
Write on Surface | Yes |
No. of Labels | 250 |
Self-Adhesive | Yes |
Item | Label |
Product Type | Label |
Adhesive | Adhesive |
Preprinted Legend | To Be Tested Peel Here Tested ____ |
Label Color | Pink |
Label Shape | Rectangle |
Adhesive Material | Acrylic |
Label Material | Paper |
Number of Labels | 250 |
Adhesive Type | Removable Adhesive |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Removable Adhesive, Label Color Green, Pink, Label Diameter Not Applicable, Label Height 1 in, Label Material Paper, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 250, Preprinted Images Not Applicable, Preprinted Legend To Be Tested Peel Here Tested ____, Product Type Label, Subject Matter To Be Tested/Tested, Write on Surface Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 100)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-6125-DG_12x18 (T1-6125-DG_12x18)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D717)
- ROLL PRODUCTS Security Label, 2-1/2 In. H, PK250 (48469)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Isopropyl, PK250 (163-0012)
- ROLL PRODUCTS QC Act Label, PK250, 27905 (27905)
- ROLL PRODUCTS QC Act Label, PK250, 27907 (27907)
- ROLL PRODUCTS 12 Color Code Circles Flo GR 1000roll (119-0002X)
- ROLL PRODUCTS 1 Color Code Circles GR 1000roll (119-0004D)
- NEVS Smead - Filing Labels - Large - Number 6 1-1/4" x 1-1/4" Green (XN-SQS-6)
- Roll Products Identification Labels