Shop All Identification Labels
Roll Products
QC Act Label, PK250, 27904
Mfr # 27904
Zoro # G3945803
product price: $30.25
/pk 250, $0.12/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 1 1/2 in
- Height 1 in
- Subject Matter Hold/Released
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 27904
- Zoro # G3945803
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 1 in |
Label Height | 1 in |
Label Width | 1 1/2 in |
Details
Header | No Header |
Material | Paper |
Subject Matter | Hold/Released |
Language | English |
Legend | Hold/Released |
Legend/Background Color | Pink/Green |
Write on Surface | Yes |
Self-Adhesive | Yes |
No. of Labels | 250 |
Item | Label |
Product Type | Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Label Shape | Rectangle |
Label Color | Pink |
Adhesive Type | Removable Adhesive |
Number of Labels | 250 |
Label Material | Paper |
Preprinted Legend | Hold Peel Here Released ____Date ____By |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Removable Adhesive, Label Color Green, Pink, Label Diameter Not Applicable, Label Height 1 in, Label Material Paper, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 250, Preprinted Images Not Applicable, Preprinted Legend Hold Peel Here Released ____Date ____By, Product Type Label, Subject Matter Hold/Released, Write on Surface Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, L, 1 PR (GU-2509/L)
- ESS Safety Glasses, Gray Scratch-Resistant (EE9006-15)
- ACCUFORM SAFETY LABEL HELP CONSERVE ENERGY LRCY511XVE (LRCY511XVE)
- BRADY Lockout Padlock, Blue, 1-13/16" H Body (NYL-BLU-38ST-KD)
- ROLL PRODUCTS 12 Color Code Circles Flo GR 1000roll (119-0002X)
- ROLL PRODUCTS QC Act Label, PK250, 27905 (27905)
- ROLL PRODUCTS Color Code Circles, 3/4in, B 1000roll (119-0003E)
- ROLL PRODUCTS QC Act Label, 1-1/2" W, PK250 (93341)
- ROLL PRODUCTS 12 Color Code Circles R 1000roll (119-0002A)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Acetone, PK250 (163-0003)
- NEVS Product/Date/Prep By/For 1-15/16 x 4" (D-3081)
- Roll Products Identification Labels