Shop All Identification Labels
Roll Products
QC Act Label, 1-1/2" W, PK250
Mfr # 93341
Zoro # G4830621
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 1 1/2 in
- Height 1 in
- Subject Matter Full/In Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 93341
- Zoro # G4830621
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 1 in |
Label Width | 1 1/2 in |
Label Height | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Removable Adhesive, Label Color Green, Pink, Label Diameter Not Applicable, Label Height 1 in, Label Material Paper, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 250, Preprinted Images Not Applicable, Preprinted Legend Full Peel Here In Use, Product Type Label, Subject Matter Full/In Use, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP ANSI Class 2 Two-Pocket Zipper Mesh Safety Vest, Polyester Mesh, Large, Orange (302-0702Z-OR/L)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (VCB200-11)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PE-A)
- ROLL PRODUCTS QC Act Label, PK250, 27906 (27906)
- ROLL PRODUCTS 1 Color Code Circles Flo GR 1000roll (119-0004X)
- ROLL PRODUCTS 1 Color Code Circles GR 1000roll (119-0004D)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- ROLL PRODUCTS Secuirty Tamper Resist Label, PK500 (48468)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Acetone, PK250 (163-0003)
- NMC Graphic Do Not Remove Guard Iso Label, Pk5 (ISO429AP)
- Roll Products Safety Labels