Shop All Identification Labels
Roll Products
Label, Yellow, 1 In. H, PK1000
Mfr # 141459
Zoro # G4831723
product price: $45.69
/pk 1000, $0.05/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Height 1 in
- Subject Matter Calibration
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 141459
- Zoro # G4831723
- Country of Origin United States
- Category Identification Labels
Dimensions
Height | 1 in |
Label Height | 1 in |
Label Width | 1 3/4 in |
Details
Header | No Header |
Material | Paper |
Subject Matter | Calibration |
Language | English |
Color | Yellow |
Legend | Calibrated Not In Use |
Legend/Background Color | Yellow |
Write on Surface | Yes |
No. of Labels | 1,000 |
Item | Calibration Label |
Self-Adhesive | Yes |
Product Type | Calibration Label |
Package Type | Roll |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Preprinted Legend | Calibrated ---- Not In Use Date____ Tech____ |
Number of Labels | 1,000 |
Label Material | Paper |
Label Color | Yellow |
Label Shape | Rectangle |
Adhesive Type | Removable Adhesive |
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Removable Adhesive, Label Color Yellow, Label Diameter Not Applicable, Label Height 1 in, Label Material Paper, Label Shape Rectangle, Label Width 1 3/4 in, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Legend Calibrated ---- Not In Use Date____ Tech____, Product Type Calibration Label, Subject Matter Calibration, Write on Surface Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Dispenser, Steel, 4 Pair of Gloves (6GLC7)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- 3M PROTECTA Full Body Harness, S, Kevlar(R) (1161571)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Isopropyl, PK250 (163-0012)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- ROLL PRODUCTS 12 Color Code Circles Flo R 1000roll (119-0002U)
- ROLL PRODUCTS QC Act Label, PK250, 27911 (27911)
- ROLL PRODUCTS QC Act Label, PK250, 27907 (27907)
- ROLL PRODUCTS Label, Self-Adhesive Litho, PK250 (163-0015)
- ACCUFORM Label, Skull, 1x1 In, Ctd Paper, 250 Roll (LZH606PS2)
- Roll Products Identification Labels