Shop All Identification Labels
Roll Products
Label, Self-Adhesive Litho, PK250
Mfr # 163-0015
Zoro # G4917674
product price: $68.99
/pk 250, $0.28/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Litho
- Width 1 1/2 in
- Height 2 1/2 in
- Standards AOEC, CA, European Union Priority For Research List, IARC
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 163-0015
- Zoro # G4917674
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 2 1/2 in |
Depth | 2 1/2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Removable Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard HMIG, Height 2 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Litho, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Text and Check Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug Swivel, NHxMNPT, 2-1/2 In (363-25225621)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HK310PF)
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT150AC)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- ROLL PRODUCTS 1 Color Code Circles GR 1000roll (119-0004D)
- ROLL PRODUCTS Label (93343)
- ROLL PRODUCTS HMIG Label, 3/4"H, 2-1/2"W, PK250 (163-0004)
- ROLL PRODUCTS Label, 1 In. H, 1-3/4 In. W, PK1000, 140509 (140509)
- ROLL PRODUCTS QC Act Label, PK250, 27911 (27911)
- ROLL PRODUCTS QC Act Label, PK250, 27904 (27904)
- NMC Graphic Unplug Electrical Supply Iso Label, Pk5 (ISO414AP)
- Roll Products Safety Labels