Shop All Identification Labels
Roll Products
Label, PK250
Mfr # 27910
Zoro # G4830411
product price: $18.69
/pk 250, $0.07/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 1 1/2 in
- Height 1 in
- Subject Matter Calibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 27910
- Zoro # G4830411
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 1 in |
Label Width | 1 1/2 in |
Label Height | 1 in |
Details
Header | No Header |
Material | Paper |
Subject Matter | Calibration |
Language | English |
Color | Green, Pink |
Legend | Calibration Due/Calibrated |
Legend/Background Color | Pink/Green |
Write on Surface | Yes |
Self-Adhesive | Yes |
Item | Label |
No. of Labels | 250 |
Product Type | Label |
Adhesive | Adhesive |
Label Material | Paper |
Adhesive Material | Acrylic |
Number of Labels | 250 |
Label Color | Green, Pink |
Adhesive Type | Removable Adhesive |
Label Shape | Rectangle |
Preprinted Legend | Calibration Due ____ Peel Here Calibrated ____ ____date ____By |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Removable Adhesive, Label Color Green, Pink, Label Diameter Not Applicable, Label Height 1 in, Label Material Paper, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 250, Preprinted Images Not Applicable, Preprinted Legend Calibration Due ____ Peel Here Calibrated ____ ____date ____By, Product Type Label, Subject Matter Calibration, Write on Surface Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 11-1/2 Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-YL)
- FALLTECH Full Body Harness, L, Polyester (7082BL)
- NMC Extinguisher Sign - Bilingual (M126R)
- ROLL PRODUCTS Label, 3/8 In. H, 1-1/2 In. W, PK1000, 141482 (141482)
- ROLL PRODUCTS HMIG Label, 1-1/2 In. x 2-1/2 In., PK250 (163-0013)
- ROLL PRODUCTS 12 Color Code Circles Flo GR 1000roll (119-0002X)
- ROLL PRODUCTS QC Act Label, PK250, 27911 (27911)
- ROLL PRODUCTS QC Act Label, PK250, 27907 (27907)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- WRAP-IT Cable Labels - Regular (36-Pack) Multi-Color - Hook and Loop Write On Labels for Cords and Wire (A436-CL-V-MC)
- Roll Products Safety Labels