Shop All Identification Labels
Roll Products
Label, Green, 3/4 In. H, PK1000
Mfr # 140525
Zoro # G4831601
product price: $21.25
/pk 1000, $0.02/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 3/4 in
- Height 7/8 in
- Subject Matter Date Opened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roll Products
- MFR # 140525
- Zoro # G4831601
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3/4 in |
Height | 7/8 in |
Label Width | 3/4 in |
Diameter | 3/4 in |
Label Diameter | 3/4 in |
Label Height | 7/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Removable Adhesive, Label Color Green, Label Diameter 3/4 in, Label Height 7/8 in, Label Material Paper, Label Shape Rectangle, Label Width 3/4 in, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Legend Date Opened, Product Type Label, Subject Matter Date Opened, Write on Surface Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARED2GOLF CM-234CLIPS50 Cimarron Carabiners - 50 (GE52820)
- GENUINE GRIP Work Shoes, Mens, 9.5W, Wht, Slip On, PR (4705-9.5W)
- GEORGIA BOOT Size 10 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (G105)
- 5.11 Blue Responder High-Visibility Parka size 2XL (48073)
- ROLL PRODUCTS HMIG Label, 3/4"H, 2-1/2"W, PK250 (163-0004)
- ROLL PRODUCTS HMIG Label, 3/4"H, 4"W, PK250 (163-0002)
- ROLL PRODUCTS 12 Color Code Circles R 1000roll (119-0002A)
- ROLL PRODUCTS 1 Color Code Circles GR 1000roll (119-0004D)
- ROLL PRODUCTS 1 Color Code Circles Y 1000roll (119-0004C)
- ROLL PRODUCTS Color Code Circles, 3/4in, B 1000roll (119-0003E)
- NEVS Dissolvable DaySpot Spanish Set -Monday thru Sunday 3" circle Assorted (DDOT-SETS3W)
- Roll Products Identification Labels